Motion
FWC732-150EP-B5-G

BOSTON GEAR
FWC732-150EP-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12725871
MFR #FWC732-150EP-B5-G
Price$6,491.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732-150EP-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12725871
MFR #FWC732-150EP-B5-G

Mfr description
FWC732-150EP-B5-G WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,491.47/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    80.1 lbs, 36.33 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W12002
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)