Motion
D760-20-G-PGS

BOSTON GEAR
D760-20-G-PGS

20:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #12725885
MFR #D760-20-G-PGS
Price$5,995.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D760-20-G-PGS

20:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #12725885
MFR #D760-20-G-PGS

Mfr description
D760-20-G-PGS CUSTOM SPEED REDUCER, DOUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,995.29/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    20:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)