Motion
FWD730-1800-B5-M

BOSTON GEAR
FWD730-1800-B5-M

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #12725924
MFR #FWD730-1800-B5-M
Price$5,464.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD730-1800-B5-M

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #12725924
MFR #FWD730-1800-B5-M

Mfr description
FWD730-1800-B5-M WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,464.91/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Ratio
    1800:1
  • Weight
    72.1 lbs, 32.7 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W12062
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)