Motion
HRF724L-40KT-B5-H2-P18

BOSTON GEAR
HRF724L-40KT-B5-H2-P18

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12725984
MFR #HRF724L-40KT-B5-H2-P18
Price$5,529.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724L-40KT-B5-H2-P18

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12725984
MFR #HRF724L-40KT-B5-H2-P18

Mfr description
HRF724L-40KT-B5-H2-P18 WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,529.15/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    40:1
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Weight
    52.1 lbs, 23.63 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W12121
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)