Motion
HRF752-50EPT-B9-H-P55

BOSTON GEAR
HRF752-50EPT-B9-H-P55

50:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 3.4375 in Output Size, Double Output
Mi Item #12726020
MFR #HRF752-50EPT-B9-H-P55
Price$10,401.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF752-50EPT-B9-H-P55

50:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 3.4375 in Output Size, Double Output
Mi Item #12726020
MFR #HRF752-50EPT-B9-H-P55

Mfr description
HRF752-50EPT-B9-H-P55 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,401.39/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Output Size
    3.4375 in
  • Ratio
    50:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)