Overview
Mfr description
SBKSF852BRF-63K-B7-S-M1 WASHDOWN HELICAL
Specifications
- Ratio63:1
- NEMA / IEC Frame Size140TC
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingOutput Flange
- ReductionDouble
- Standards MetAGMA
- Mounting TypeOutput Flange
- Manufacturer Upc Number191191506065
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data