Motion
FWA752-100KEZ-B9-G1-RO

BOSTON GEAR
FWA752-100KEZ-B9-G1-RO

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12726088
MFR #FWA752-100KEZ-B9-G1-RO
List Price$13,441.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-100KEZ-B9-G1-RO

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12726088
MFR #FWA752-100KEZ-B9-G1-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,441.08/each for your price

Overview

Mfr description
FWA752-100KEZ-B9-G1-RO WORM SPEED REDUCE

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    FWA
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    W12244
  • Weight
    248.10 lbs, 112.537 kg
  • Nominal Ratio
    100:1
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought