Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio10:1
- Output Size0.8750 in
- Ratio10:1
- Weight20.10 lbs, 9.117 kg
Details
- Bushing KitKit B5
- Case IncludedYes
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberW12217
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B5