Motion
HFHMB732-250KEZT-B5-H1-P27

BOSTON GEAR
HFHMB732-250KEZT-B5-H1-P27

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Double Output
MI ITEM #12726097
MFR #HFHMB732-250KEZT-B5-H1-P27
List Price$7,581.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMB732-250KEZT-B5-H1-P27

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Double Output
MI ITEM #12726097
MFR #HFHMB732-250KEZT-B5-H1-P27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,581.06/each for your price

Overview

Mfr description
HFHMB732-250KEZT-B5-H1-P27 WORM SPEED RE

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    250:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W12240
  • Weight
    118.1 lbs, 53.57 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    250:1
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text