Motion
HWC738B-400E-H-P35

BOSTON GEAR
HWC738B-400E-H-P35

400:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #12726118
MFR #HWC738B-400E-H-P35
List Price$10,173.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC738B-400E-H-P35

400:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #12726118
MFR #HWC738B-400E-H-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,173.53/each for your price

Overview

Mfr description
HWC738B-400E-H-P35 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    400:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought