Motion
SBKCSFWC726V-150KP-B5-GS1

BOSTON GEAR
SBKCSFWC726V-150KP-B5-GS1

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, Left Hand Output
MI ITEM #12726136
MFR #SBKCSFWC726V-150KP-B5-GS1
Your Price$7,154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWC726V-150KP-B5-GS1

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, Left Hand Output
MI ITEM #12726136
MFR #SBKCSFWC726V-150KP-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,154.84/each(List $8,585.81)

Overview

Mfr description
SBKCSFWC726V-150KP-B5-GS1 WASHDOWN WORM

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text