Overview
Mfr description
HQCWC721D-100-B5-H-P20 WORM SPEED REDUCE
Specifications
- Center Distance2.0625 in
- Ratio100:1
- Input TypeC-Face Quick Connect
- Input Size0.6250 in
- Output TypeHollow
- Output Size1.2500 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data