Motion
WC713B-200-G

BOSTON GEAR
WC713B-200-G

200:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #12726304
MFR #WC713B-200-G
Price$3,362.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC713B-200-G

200:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #12726304
MFR #WC713B-200-G

Mfr description
WC713B-200-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,362.09/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Ratio
    200:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)