Motion
HWC726D-400-H-P16

BOSTON GEAR
HWC726D-400-H-P16

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12726457
MFR #HWC726D-400-H-P16
List Price$6,709.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC726D-400-H-P16

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #12726457
MFR #HWC726D-400-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,709.63/each for your price

Overview

Mfr description
HWC726D-400-H-P16 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W12608
  • Weight
    66.1 lbs, 29.98 kg
  • Nominal Ratio
    400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought