Motion
FHMB726-250KZT-B5-J3

BOSTON GEAR
FHMB726-250KZT-B5-J3

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12726464
MFR #FHMB726-250KZT-B5-J3
List Price$5,169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB726-250KZT-B5-J3

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12726464
MFR #FHMB726-250KZT-B5-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,169.18/each for your price

Overview

Mfr description
FHMB726-250KZT-B5-J3 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    250:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Vertical J Base Kit
    J3
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W12611
  • Weight
    66.10 lbs, 29.98 kg
  • Nominal Ratio
    250:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text