Motion
SBKCRF760-50KEPT-B9-JS1

BOSTON GEAR
SBKCRF760-50KEPT-B9-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #12726478
MFR #SBKCRF760-50KEPT-B9-JS1
Price$18,100.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCRF760-50KEPT-B9-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #12726478
MFR #SBKCRF760-50KEPT-B9-JS1

Mfr description
SBKCRF760-50KEPT-B9-JS1 WASHDOWN WORM SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,100.01/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    2.2500 in
  • Ratio
    50:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Stainless BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)