Motion
RF752F-30E-B11-G

BOSTON GEAR
RF752F-30E-B11-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC/250UC Frame
Mi Item #12726527
MFR #RF752F-30E-B11-G
Price$11,120.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752F-30E-B11-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC/250UC Frame
Mi Item #12726527
MFR #RF752F-30E-B11-G

Mfr description
RF752F-30E-B11-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,120.10/each

Specifications

Dimensions

  • Center Distance
    5.1300 in
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Size
    2.0000 in
  • Ratio
    30:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    Vertical Low Base – Left Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)