Motion
RF752B-20KEZT-B11-G1

BOSTON GEAR
RF752B-20KEZT-B11-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC/250UC Frame
MI ITEM #12726556
MFR #RF752B-20KEZT-B11-G1
List Price$11,962.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752B-20KEZT-B11-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC/250UC Frame
MI ITEM #12726556
MFR #RF752B-20KEZT-B11-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,962.44/each for your price

Overview

Mfr description
RF752B-20KEZT-B11-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Coupling
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought