Motion
HF726-15K-B5-H1-P24-HUTF58B-3

BOSTON GEAR
HF726-15K-B5-H1-P24-HUTF58B-3

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #12726616
MFR #HF726-15K-B5-H1-P24-HUTF58B-3
List Price$5,244.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-15K-B5-H1-P24-HUTF58B-3

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #12726616
MFR #HF726-15K-B5-H1-P24-HUTF58B-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,244.33/each for your price

Overview

Mfr description
HF726-15K-B5-H1-P24-HUTF58B-3 WORM SPEED

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W12766
  • Weight
    86.1 lbs, 39.05 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought