Motion
SBKCFWA738-100SEZ-B5-GS1

BOSTON GEAR
SBKCFWA738-100SEZ-B5-GS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12726655
MFR #SBKCFWA738-100SEZ-B5-GS1
List Price$13,062.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWA738-100SEZ-B5-GS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12726655
MFR #SBKCFWA738-100SEZ-B5-GS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13,062.94/each for your price

Overview

Mfr description
SBKCFWA738-100SEZ-B5-GS1 WASHDOWN WORM S

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W12790
  • Weight
    105.1 lbs, 47.67 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought