Motion
BKCRF760-60KFP-B9-GS1

BOSTON GEAR
BKCRF760-60KFP-B9-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #12726680
MFR #BKCRF760-60KFP-B9-GS1
List Price$16,768.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCRF760-60KFP-B9-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.2500 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #12726680
MFR #BKCRF760-60KFP-B9-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,768.02/each for your price

Overview

Mfr description
BKCRF760-60KFP-B9-GS1 WASHDOWN WORM SPEE

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    C-Face Coupling
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    RF700
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    White BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text