Motion
HQCWC726C-600-B5-H-P18

BOSTON GEAR
HQCWC726C-600-B5-H-P18

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12726703
MFR #HQCWC726C-600-B5-H-P18
Price$8,008.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC726C-600-B5-H-P18

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12726703
MFR #HQCWC726C-600-B5-H-P18

Mfr description
HQCWC726C-600-B5-H-P18 WORM SPEED REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,008.90/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    60:1
  • Output Size
    1.1250 in
  • Ratio
    600:1
  • Weight
    80.1 lbs, 36.33 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W12818
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)