Motion
RFWA752-300KET-B5-G1

BOSTON GEAR
RFWA752-300KET-B5-G1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12726707
MFR #RFWA752-300KET-B5-G1
List Price$14,747.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA752-300KET-B5-G1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12726707
MFR #RFWA752-300KET-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,747.62/each for your price

Overview

Mfr description
RFWA752-300KET-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    W12841
  • Weight
    263.1 lbs, 119.34 kg
  • Nominal Ratio
    300:1
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought