Motion
SBKCHQC738L-60KEP-B5-HS1-P24

BOSTON GEAR
SBKCHQC738L-60KEP-B5-HS1-P24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #12726726
MFR #SBKCHQC738L-60KEP-B5-HS1-P24
Price$10,804.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC738L-60KEP-B5-HS1-P24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output
Mi Item #12726726
MFR #SBKCHQC738L-60KEP-B5-HS1-P24

Mfr description
SBKCHQC738L-60KEP-B5-HS1-P24 WASHDOWN WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,804.98/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    60:1
  • Output Size
    1.5000 in
  • Ratio
    60:1
  • Weight
    140.1 lbs, 63.55 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W12848
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)