Motion
QCHMA730-150K-B5-J1

BOSTON GEAR
QCHMA730-150K-B5-J1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #12726749
MFR #QCHMA730-150K-B5-J1
List Price$5,920.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCHMA730-150K-B5-J1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #12726749
MFR #QCHMA730-150K-B5-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,920.62/each for your price

Overview

Mfr description
QCHMA730-150K-B5-J1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W12875
  • Weight
    92.1 lbs, 41.78 kg
  • Nominal Ratio
    150:1
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought