Motion
SSRF2063R-15K-B11-GS5-D32-FM

BOSTON GEAR
SSRF2063R-15K-B11-GS5-D32-FM

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #12726768
MFR #SSRF2063R-15K-B11-GS5-D32-FM
List Price$12,033.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2063R-15K-B11-GS5-D32-FM

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #12726768
MFR #SSRF2063R-15K-B11-GS5-D32-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,033.14/each for your price

Overview

Mfr description
SSRF2063R-15K-B11-GS5-D32-FM SPEED REDUC

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    F21435
  • Weight
    130 lbs, 59 kg
  • Nominal Ratio
    15:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text