Motion
RFHMA752-120KEZ-B9-J1-RO

BOSTON GEAR
RFHMA752-120KEZ-B9-J1-RO

Right Angle Worm Gear Speed Reducer - 120:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #12726788
MFR #RFHMA752-120KEZ-B9-J1-RO
List Price$13,439.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFHMA752-120KEZ-B9-J1-RO

Right Angle Worm Gear Speed Reducer - 120:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #12726788
MFR #RFHMA752-120KEZ-B9-J1-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,439.74/each for your price

Overview

Mfr description
RFHMA752-120KEZ-B9-J1-RO WORM SPEED REDU

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    120:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    D04368
  • Weight
    263 lbs
  • Nominal Ratio
    120:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought