Motion
SS2072-21K-R6-S1-D26-T1

BOSTON GEAR
SS2072-21K-R6-S1-D26-T1

SS2072-21K-R6-S1-D26-T1 CUSTOM SPEED RED
MI ITEM #12726803
MFR #SS2072-21K-R6-S1-D26-T1
List Price$10,665.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SS2072-21K-R6-S1-D26-T1

SS2072-21K-R6-S1-D26-T1 CUSTOM SPEED RED
MI ITEM #12726803
MFR #SS2072-21K-R6-S1-D26-T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,665.93/each for your price

Overview

Mfr description
SS2072-21K-R6-S1-D26-T1 CUSTOM SPEED RED

Specifications

  • Ratio
    21.21:1
  • Output Type
    Solid
  • Mounting
    None
  • Output Size
    1.6250 in
  • Reduction
    Double Reduction
  • Housing Material
    Stainless Steel
  • Lubrication
    Klubersynth UH1 6-460
  • Output Bore Type
    Solid
  • Series
    SS2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought