Motion
SBKCFWC752-300KEPT-B7-JS4

BOSTON GEAR
SBKCFWC752-300KEPT-B7-JS4

300:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12726843
MFR #SBKCFWC752-300KEPT-B7-JS4
Price$18,393.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC752-300KEPT-B7-JS4

300:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12726843
MFR #SBKCFWC752-300KEPT-B7-JS4

Mfr description
SBKCFWC752-300KEPT-B7-JS4 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,393.31/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)