Motion
BKCHF721-20KPT-B5-HS6-P25MM

BOSTON GEAR
BKCHF721-20KPT-B5-HS6-P25MM

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
MI ITEM #12726911
MFR #BKCHF721-20KPT-B5-HS6-P25MM
List Price$3,296.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF721-20KPT-B5-HS6-P25MM

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
MI ITEM #12726911
MFR #BKCHF721-20KPT-B5-HS6-P25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,296.52/each for your price

Overview

Mfr description
BKCHF721-20KPT-B5-HS6-P25MM WORM SPEED R

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    D04376
  • Weight
    27 lbs, 12.2 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought