Motion
BKCHF721-30KPT-B5-HS6-P25MM

BOSTON GEAR
BKCHF721-30KPT-B5-HS6-P25MM

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
Mi Item #12726915
MFR #BKCHF721-30KPT-B5-HS6-P25MM
Price$3,411.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF721-30KPT-B5-HS6-P25MM

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
Mi Item #12726915
MFR #BKCHF721-30KPT-B5-HS6-P25MM

Mfr description
BKCHF721-30KPT-B5-HS6-P25MM WORM SPEED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,411.91/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    27 lbs, 12.247 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D04374
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)