Motion
HRF721-40K-B7-H1-P18

BOSTON GEAR
HRF721-40K-B7-H1-P18

40:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12726950
MFR #HRF721-40K-B7-H1-P18
Price$4,067.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-40K-B7-H1-P18

40:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
Mi Item #12726950
MFR #HRF721-40K-B7-H1-P18

Mfr description
HRF721-40K-B7-H1-P18 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,067.83/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.1250 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)