Motion
SFWA732-400E-B5-G-FUTFB-3

BOSTON GEAR
SFWA732-400E-B5-G-FUTFB-3

400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #12726959
MFR #SFWA732-400E-B5-G-FUTFB-3
List Price$9,672.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWA732-400E-B5-G-FUTFB-3

400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #12726959
MFR #SFWA732-400E-B5-G-FUTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,672.97/each for your price

Overview

Mfr description
SFWA732-400E-B5-G-FUTFB-3 WORM SPEED RED

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    400:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought