1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HRF752-20KE-B11-H1-P39
20:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #
12726968
MFR #
HRF752-20KE-B11-H1-P39
Price
$11,402.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HRF752-20KE-B11-H1-P39
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HRF752-20KE-B11-H1-P39
20:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #
12726968
MFR #
HRF752-20KE-B11-H1-P39
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$11,402.50
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
5.1600 in
Output Size
2.4375 in
Ratio
20:1
Details
Input Type
C-Face Quick Connect
Output Direction
Double
Output Type
Hollow
Overview
Mfr description
HRF752-20KE-B11-H1-P39 WORM SPEED REDUCE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought