Motion
RFWD760-1800KET-B5-M3

BOSTON GEAR
RFWD760-1800KET-B5-M3

1800:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #12727009
MFR #RFWD760-1800KET-B5-M3
Price$23,289.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWD760-1800KET-B5-M3

1800:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #12727009
MFR #RFWD760-1800KET-B5-M3

Mfr description
RFWD760-1800KET-B5-M3 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,289.79/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    1800:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)