Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio560:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number191191778646
- MountingOutput Flange
- Mounting TypeOutput Flange
- Output TypeHollow
- ReductionTriple
- Series800BR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)