Motion
QCWC760E-400E-B7-G-HRTFB-3

BOSTON GEAR
QCWC760E-400E-B7-G-HRTFB-3

400:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12727021
MFR #QCWC760E-400E-B7-G-HRTFB-3
List Price$21,672.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC760E-400E-B7-G-HRTFB-3

400:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12727021
MFR #QCWC760E-400E-B7-G-HRTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,672.99/each for your price

Overview

Mfr description
QCWC760E-400E-B7-G-HRTFB-3 WORM SPEED RE

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    400:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought