Motion
FHMB730-150KZT-B7-J3

BOSTON GEAR
FHMB730-150KZT-B7-J3

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12727025
MFR #FHMB730-150KZT-B7-J3
List Price$6,039.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB730-150KZT-B7-J3

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #12727025
MFR #FHMB730-150KZT-B7-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,039.40/each for your price

Overview

Mfr description
FHMB730-150KZT-B7-J3 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Standard Base Kit
    Kit B7
  • Vertical J Base Kit
    J3
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W13140
  • Weight
    81.10 lbs, 36.786 kg
  • Nominal Ratio
    150:1
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought