Motion
UT115-007-0-RM100-71

BOSTON GEAR
UT115-007-0-RM100-71

07:1 Reduction, 7:1 Ratio
MI ITEM #12727046
MFR #UT115-007-0-RM100-71
List Price$10,572.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT115-007-0-RM100-71

07:1 Reduction, 7:1 Ratio
MI ITEM #12727046
MFR #UT115-007-0-RM100-71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,572.25/each for your price

Overview

Mfr description
UT115-007-0-RM100-71 PLANETARY GEARBOX -

Specifications

  • Ratio
    7:1
  • Actual Ratio
    7:1
  • Reduction
    07:1
  • NEMA / IEC Frame Size
    IEC 71
  • Case Included
    No
  • Case Size
    115
  • Nominal Ratio
    7:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-217805-E246
  • Manufacturer Upc Number
    191191781981
  • UPC_NO
    191191781981
  • Weight
    13.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought