Motion
RFWA726-1200XT-B5-G5

BOSTON GEAR
RFWA726-1200XT-B5-G5

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12727058
MFR #RFWA726-1200XT-B5-G5
List Price$7,389.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA726-1200XT-B5-G5

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #12727058
MFR #RFWA726-1200XT-B5-G5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,389.57/each for your price

Overview

Mfr description
RFWA726-1200XT-B5-G5 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    1200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W13192
  • Weight
    64.1 lbs, 29.08 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought