Motion
HFWA718B-900K-B5-H1-P16

BOSTON GEAR
HFWA718B-900K-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #12727086
MFR #HFWA718B-900K-B5-H1-P16
List Price$4,925.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA718B-900K-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #12727086
MFR #HFWA718B-900K-B5-H1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,925.57/each for your price

Overview

Mfr description
HFWA718B-900K-B5-H1-P16 WORM SPEED REDUC

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W13222-OLD
  • Weight
    29.1 lbs, 13.2 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    900:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought