Motion
FWC738F-3600KET-B5-G3

BOSTON GEAR
FWC738F-3600KET-B5-G3

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727152
MFR #FWC738F-3600KET-B5-G3
List Price$10,575.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738F-3600KET-B5-G3

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12727152
MFR #FWC738F-3600KET-B5-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,575.91/each for your price

Overview

Mfr description
FWC738F-3600KET-B5-G3 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    3600:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W13295
  • Weight
    131.1 lbs, 59.47 kg
  • Nominal Ratio
    3600:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text