Motion
FWC732B-150KEZ-B5-H1-RO

BOSTON GEAR
FWC732B-150KEZ-B5-H1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #12727175
MFR #FWC732B-150KEZ-B5-H1-RO
Price$8,474.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732B-150KEZ-B5-H1-RO

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #12727175
MFR #FWC732B-150KEZ-B5-H1-RO

Mfr description
FWC732B-150KEZ-B5-H1-RO WORM SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,474.30/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    92.1 lbs, 41.78 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Lubrication
    H1
  • Manufacturer Catalog Number
    W13308
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    FWC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)