Motion
FWA738B-3600KE-B5-J1-CUTFB-3

BOSTON GEAR
FWA738B-3600KE-B5-J1-CUTFB-3

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #12727183
MFR #FWA738B-3600KE-B5-J1-CUTFB-3
Price$11,341.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738B-3600KE-B5-J1-CUTFB-3

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #12727183
MFR #FWA738B-3600KE-B5-J1-CUTFB-3

Mfr description
FWA738B-3600KE-B5-J1-CUTFB-3 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,341.90/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Ratio
    3600:1
  • Weight
    195.1 lbs, 88.496 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W13334
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)