Motion
WA732-300KE-J1

BOSTON GEAR
WA732-300KE-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #12727197
MFR #WA732-300KE-J1
Price$7,022.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA732-300KE-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #12727197
MFR #WA732-300KE-J1

Mfr description
WA732-300KE-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,022.33/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    83.1 lbs, 37.69 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W13347-OLD
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)