Overview
Mfr description
BKSF843BRT-560KT-B5-S-M1 WASHDOWN HELICA
Specifications
- Ratio560:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingTorque Arm
- ReductionTriple
- Standards MetAGMA
- Mounting TypeTorque Arm
- Manufacturer Upc Number191191793519
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data