Motion
SBK239D-14-S

BOSTON GEAR
SBK239D-14-S

Offset Helical Hollow Output Speed Reducer - Double Reduction, 14:1 Ratio, Solid Shaft Input, 1.3750 in Input Size, Hollow Shaft Output, 1.8750 in Output Size, Basic Mount, 239 Reducer Size
Mi Item #12727221
MFR #SBK239D-14-S
Price$13,022.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBK239D-14-S

Offset Helical Hollow Output Speed Reducer - Double Reduction, 14:1 Ratio, Solid Shaft Input, 1.3750 in Input Size, Hollow Shaft Output, 1.8750 in Output Size, Basic Mount, 239 Reducer Size
Mi Item #12727221
MFR #SBK239D-14-S

Mfr description
SBK239D-14-S WASHDOWN SHAFT MOUNT REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,022.08/each

Specifications

Dimensions

  • Center Distance
    3.89 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    239
  • Output Size
    1.8750 in
  • Ratio
    14:1

Details

  • Assembly Type
    No Base
  • Housing Material
    Stainless with BostKleen Paint
  • Input Type
    Solid Shaft
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)