Motion
SBK231D-20-S

BOSTON GEAR
SBK231D-20-S

Offset Helical Hollow Output Speed Reducer - Double Reduction, 20:1 Ratio, Solid Shaft Input, 0.9375 in Input Size, Hollow Shaft Output, 1.3750 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #12727222
MFR #SBK231D-20-S
Price$7,734.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBK231D-20-S

Offset Helical Hollow Output Speed Reducer - Double Reduction, 20:1 Ratio, Solid Shaft Input, 0.9375 in Input Size, Hollow Shaft Output, 1.3750 in Output Size, Basic Mount, 231 Reducer Size
MI ITEM #12727222
MFR #SBK231D-20-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,734.37/each

Specifications

Dimensions

  • Center Distance
    3.11 in
  • Input Size
    0.9375 in
  • Manufacturer Reducer Size
    231
  • Output Size
    1.3750 in
  • Ratio
    20:1
  • Weight
    58 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Stainless with BostKleen Paint
  • Input Type
    Solid Shaft
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    200

Overview

Mfr description
SBK231D-20-S WASHDOWN SHAFT MOUNT REDUCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought