Motion
FWC726-1200KT-B5-H4

BOSTON GEAR
FWC726-1200KT-B5-H4

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #12727241
MFR #FWC726-1200KT-B5-H4
Price$5,124.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726-1200KT-B5-H4

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #12727241
MFR #FWC726-1200KT-B5-H4

Mfr description
FWC726-1200KT-B5-H4 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,124.33/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Ratio
    1200:1
  • Weight
    52.10 lbs, 23.63 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W13384
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)