Motion
QCWA732-300KE-B5-H1

BOSTON GEAR
QCWA732-300KE-B5-H1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #12727255
MFR #QCWA732-300KE-B5-H1
List Price$8,396.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA732-300KE-B5-H1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #12727255
MFR #QCWA732-300KE-B5-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,396.74/each for your price

Overview

Mfr description
QCWA732-300KE-B5-H1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W13396
  • Weight
    94.1 lbs, 42.68 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text